4 in. Flanged Stainless Steel Adapter
4 in. Flanged Stainless Steel Adapter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Stainless Steel
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- UL Listed:
- No