5 in. Aluminum Coupler

You last purchased this on
 
Travis Pattern and Foundry

5 in. Aluminum Coupler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Travis Pattern and Foundry

5 in. Aluminum Coupler

  • Fast #
  • Part #TWMTM500
  • Item #7750138
  • Manufacturer Part #WMT-M 500
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Hydraulic
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Material:
Aluminum
Product Type:
Coupler
Smart Home Enabled:
No
UL Listed:
No
Weight:
3.2 lb