5 in. Band Lock Clamp for 48 Series Couplers
5 in. Band Lock Clamp for 48 Series Couplers
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 48 Series Couplers
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Product Type:
- Clamp
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 2.3 lb