5 in. End Plug

Part #T595RPM  |  Item #7749936  |  Manufacturer Part #59-5RPM

Call for Pricing EACH

Fitting Sizes:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 5 in

Fitting Sizes: 5 in

Product Type: End Plug

Smart Home Enabled: No

UL Listed: No