Trench Box

KSLL6X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to assemble and fast to install
  • Kits sold less spreaders: 3' kits require 4 Spreaders, 6' kits require 6 spreaders & 9' kits require 8 spreaders (sold separately)
  • OSHA compliant and PE certified
  • Panels can be stored in a small space and easily transported in a pickup truck or van
  • The ShoreLite Lite modular aluminum shielding system is built strong yet light enough to be assembled by hand and is PE Certified to meet OSHA requirement
  • This shield system offers flexibility of making a 2, 3 or 4 sided system to suit your needs up to 12' tall and 7' long
  • Two people without assistance of a tractor backhoe can easily do assembly of the ShoreLite Lite

SPECIFICATIONS

Color Finish
Aluminum
Height
6 ft
Length
5 ft
Material
Aluminum, Steel
Weight
290

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday