Trench Release Hook

K56365

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in 30", 50" and 100" lengths
  • These tools allow above-trench release of quick-disconnect fittings on pump hose from the vertical rail cylinder
  • They also can be used to release hydraulic fluid when systems are removed from trenches

SPECIFICATIONS

Length
30 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday