Trench Tough Plus™ 10 in. Gasket x Spigot Straight PVC Manhole Adapter for C900 Pipe

Part #MUL273972  |  Manufacturer Part #273972

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM C-900

Clean Bagged: No

Collection: Trench Tough Plus™

Diameter: 10 in

End Connection 1: Gasket

End Connection 2: Spigot

End Connections: Gasket x Spigot

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No