12 in. Gasket SDR 35 PVC Sewer Repair Coupling
This product has been replaced by
Manufacturer Part #143631
12 in. Gasket SDR 35 PVC Sewer Repair Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Injection molded
- Lightweight and easy to handle with the patented Trench Tough Plus™ locked-in gasket design, manufactured to allow for a high degree of joint deflection, reducing the risks caused by soil settlement or shifting
- Corrosion resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Engineered for strength exceeding ASTM requirements by over 25%
- Leak-proof at 5 degree joint deflection and 5% ring deflection
- Leads the industry in crush-resistance and able to handle extreme loads underground, designed to withstand the rigors of the job site, exceeding ASTM impact standards
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Sewer
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight, Sewer
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- SDR 35