12 in. Hub Fabricated Schedule 40 DWV and PVC Cap
This product has been replaced by
Manufacturer Part #295105
12 in. Hub Fabricated Schedule 40 DWV and PVC Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 28-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
- Lower installation costs PVC pipe and fittings are easily handled, stored, cut and joined, meaning significant reductions in labor and transportation costs on typical installations
- Fabricated
- With a dramatically lower thermal conductivity factor as compared to metal, plastic systems have less heat loss or gain and sustain the temperature of the service with less variation than metal piping
- Corrosion resistance PVC DWV fittings are immune to damage from naturally corrosive, soil conditions as well as electrochemical and galvanic corrosion
- Superior chemical resistance PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalies and normally diluted hydrocarbons, aggressive industrial effluents and acid rain are easily tolerated as well
Documents
Specifications
- ASTM:
- ASTM D-2665
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- Yes
- Schedule Class:
- 40