12 x 12 x 10 x 10 in. Gasket Sewer SDR 35 PVC Double Wye
12 x 12 x 10 x 10 in. Gasket Sewer SDR 35 PVC Double Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Joint withstands 15 psi hydrostatic pressure and A -10.8 psi vacuum pressure
- Injection Molded
- Advanced material formulations allow the fitting to resist extreme forces without losing flexibility
- Typically, half the weight of fabricated fittings
- Corrosion resistant
- Engineered For Strength Exceeding ASTM Requirements By Over 25%
- Leak-proof at ° joint deflection and 5% ring deflection
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-1336, ASTM F-170, ASTM F-679
- Application:
- Industrial Waste, Stormwater, Wastewater
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 10 in
- Fitting Size 4:
- 10 in
- Fitting Sizes:
- 12 in x 12 in x 10 in x 10 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Product Type:
- Wye
- Schedule Class:
- SDR 35