12 x 12 x 8 x 8 in. Gasket Sewer Reducing SDR 35 PVC Cross
12 x 12 x 8 x 8 in. Gasket Sewer Reducing SDR 35 PVC Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Fabricated
- Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
- Corrosion Resistant
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Typically, Half The Weight Of Fabricated Fittings
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Wastewater, Stormwater, Industrial Waste
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 8 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 12 in x 12 in x 8 in x 8 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi
- Product Type:
- Cross
- Schedule Class:
- SDR 35
- UL Listed:
- No