15 in. Gasket x Socket Straight SDR 35 PVC 22-1/2 Degree Elbow
15 in. Gasket x Socket Straight SDR 35 PVC 22-1/2 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Corrosion Resistant
- Typically, Half The Weight Of Fabricated Fittings
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Waste, Storm, Industrial
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Product Type:
- Elbow
- Schedule Class:
- SDR 35