18 in. Gasket Heavy Wall Sewer Fabricated Straight SDR 26 PVC 90 Degree Elbow
18 in. Gasket Heavy Wall Sewer Fabricated Straight SDR 26 PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Engineered For Strength - Blue Brute® Injection-molded Pressure Fittings Have Wall Thicknesses At Least 25% Greater Than Dr18 Pipe Of The Same Size
- Made Of Non-corroding Pvc, Blue Brute® Fittings Will Not Rust Or Corrode In Aggressive Soils
- Injection Molded
- Corrosion resistant
- 4000 Psi Hdb Pvc Compound
- Typically half the weight of fabricated fittings
- Lightweight And Easy To Handle Versus Mechanical Joint Alternatives
- The Smooth Interior Surface Of Blue Brute® Fittings Prevents Encrustations Such As Calcium From Adhering To Its Surface
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Deep Burial, Poor Soils
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Elbow
- Schedule Class:
- SDR 26