18 in. Hub Fabricated Schedule 40 DWV and PVC Cap
This product has been replaced by
Manufacturer Part #295111
18 in. Hub Fabricated Schedule 40 DWV and PVC Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All Sch40 DWV fittings are fabricated from Sch40 pipe which meets or exceeds all performance specifications of ASTM D-1785.
- The basic material used conforms to ASTM D-1784 with a cell classification of 12454, Type1, Grade 1.
- All Freedom Plastics Sch40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866.
Specifications
- ASTM:
- ASTM D-2665
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- DWV, Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- 40