Trench Tough Plus™ 18 x 18 x 10 in. Gasket Sewer Reducing SDR 35 PVC Wye
MUL043362
Manufacturer Part #: 043362
- FITTING SIZES
-
24 in x 24 in x 12 in
MUL043042
Manufacturer Part #: 043042
-
15 in x 15 in x 6 in
MUL043153
Manufacturer Part #: 043153
-
12 in x 12 in x 6 in
MUL043276
Manufacturer Part #: 043276
-
10 in x 10 in x 4 in
MUL043311
Manufacturer Part #: 043311
-
10 in x 10 in x 6 in
MUL043312
Manufacturer Part #: 043312
-
10 in x 10 in x 8 in
MUL043313
Manufacturer Part #: 043313
-
12 in x 12 in x 8 in
MUL043314
Manufacturer Part #: 043314
-
12 in x 12 in x 10 in
MUL043315
Manufacturer Part #: 043315
-
15 in x 15 in x 8 in
MUL043316
Manufacturer Part #: 043316
-
12 in x 12 in x 4 in
MUL043319
Manufacturer Part #: 043319
-
15 in x 15 in x 4 in
MUL043320
Manufacturer Part #: 043320
-
18 in x 18 in x 10 in
MUL043362
Manufacturer Part #: 043362
-
18 in x 18 in x 12 in
MUL043363
Manufacturer Part #: 043363
-
24 in x 24 in x 6 in
MUL043364
Manufacturer Part #: 043364
-
24 in x 24 in x 4 in
MUL043488
Manufacturer Part #: 043488
-
24 in x 24 in x 8 in
MUL043799
Manufacturer Part #: 043799
-
21 in x 21 in x 6 in
MUL043898
Manufacturer Part #: 043898
-
8 in x 8 in x 4 in
MUL063294
Manufacturer Part #: 063294
-
8 in x 8 in x 6 in
MUL063296
Manufacturer Part #: 063296
-
6 in x 6 in x 4 in
MUL063307
Manufacturer Part #: 063307
SPECIFICATIONS
- ASTM Specifications
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application
- Sewer
- CSA Certified
- CSA B182.2
- Clean Bagged
- No
- Collection
- Trench Tough Plus™
- End Connection 2
- Gasket
- End Connection 3
- Gasket
- End Connections
- Gasket
- FM Approved
- No
- Fitting Size 2
- 18 in
- Fitting Size 3
- 10 in
- Fitting Type
- Reducing
- Maximum Temperature
- 73
- NSF Certified
- No
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday