24 x 24 x 12 in. Gasket Sewer SDR 35 PVC Double Wye
24 x 24 x 12 in. Gasket Sewer SDR 35 PVC Double Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Fabricated
- Corrosion Resistant
- Engineered For Strength Exceeding Astm Requirements By Over 25%
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
- Application:
- Wastewater, Stormwater, Industrial Waste
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 24 in x 24 in x 12 in
- Fitting Type:
- Double Wye
- IAPMO Listed -:
- Yes
- Length:
- 58 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 15
- Product Type:
- Wye
- Schedule Class:
- SDR 35