Trench Tough Plus™ 24 x 24 x 8 in. Gasket Sewer Reducing SDR 35 PVC Wye

MUL043799

Manufacturer Part #: 043799

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B182.2
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 2
24 in
Fitting Size 3
8 in
Fitting Type
Reducing
Maximum Temperature
73
NSF Certified
No
Type
MUL043799

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday