6 in. Gasket x Spigot PVC Manhole Adapter for C900 Pipe

You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Gasket x Spigot PVC Manhole Adapter for C900 Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Gasket x Spigot PVC Manhole Adapter for C900 Pipe

  • Fast #
  • Part #MUL273166
  • Item #216033
  • Manufacturer Part #273166
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-900
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Manhole Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global