6 in. Gasket x Spigot 45 Degree SDR 35 Plastic Sewer Elbow

You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Gasket x Spigot 45 Degree SDR 35 Plastic Sewer Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Gasket x Spigot 45 Degree SDR 35 Plastic Sewer Elbow

  • Fast #
  • Part #MUL063406
  • Item #45258
  • Manufacturer Part #063406
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Manufacturer May Vary By Location
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Corrosion Resistant
  • Typically, Half The Weight Of Fabricated Fittings
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Elbow
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Elbow
Schedule Class:
SDR 35
Temperature Range:
Up to 73 Deg F
UL Listed:
No