10 in. Fitting x Spigot SDR 18 PVC Manhole Adapter with Sand
Universal Showering 10 in. Fitting x Spigot SDR 18 PVC Manhole Adapter with Sand
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Molded In 4 In - 8 In Configurations
- Long-term Reliability
- White In Color
- Corrosion Resistant
- High Impact Strength
- Easy To Install
Specifications
- Application:
- Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
- Clean Bagged:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2 in
- Diameter:
- 10 in
- End Connection 1:
- Street
- End Connection 2:
- Spigot
- End Connections:
- Street x Spigot
- FM Approved:
- No
- Faucet Material:
- Plastic
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Manhole Adapter
- Flow Rate:
- 1-3/4 in
- Handle Material:
- Plastic
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Manhole Adapter
- Schedule Class:
- SDR 18
- Shape:
- Round
- UL Listed:
- No
- Width:
- 3-5/8 in