8 in. Gasket PVC Sch. 40 SDR 35 Sewer Double Wye
8 in. Gasket PVC Sch. 40 SDR 35 Sewer Double Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Compatible With SDR26 And SDR35 Sewer Pipe
- Used In Challenging Conditions Such As Burial Application
- Fabricated
- Corrosion Resistant
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
- Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
- Application:
- Deep Burial, Poor Soils
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi
- Pressure Class:
- 150#
- Product Type:
- Wye
- Schedule Class:
- SDR 35