Trench Tough Plus™ 8 x 6 in. Gasket Reducing SDR 26 PVC Heavy Wall Sewer Coupling

MUL06

Manufacturer Part #: 067498

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Reducing
Maximum Temperature
73
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday