Trench Tough Plus™ 6 x 6 x 4 x 4 in. Gasket Sewer Reducing SDR 35 PVC Cross

MUL043

Manufacturer Part #: 043571

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer, Water
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 2
Gasket
End Connection 3
Gasket
End Connection 4
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Type
Reducing
Maximum Temperature
73
NSF Certified
No
Type
MUL043571
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday