Trench Tough Plus™ 6 in. Gasket Straight SDR 26 PVC Heavy Wall Sewer Double Wye

MUL067277

Manufacturer Part #: 067277

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    MUL067277

    Manufacturer Part #: 067277

  • 8 in

    MUL067281

    Manufacturer Part #: 067281

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 2
Gasket
End Connection 3
Gasket
End Connection 4
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Size 4
6 in
Fitting Type
Straight
Maximum Temperature
73
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday