Trench Tough Plus™ 15 x 4 in. Spigot x Gasket Reducing and Concentric PVC Bushing

MUL043

Manufacturer Part #: 043369

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 2
Gasket
End Connections
Spigot x Gasket
FM Approved
No
Fitting Size 2
4 in
Fitting Type
Concentric, Reducing
Maximum Pressure
15 psi
Maximum Temperature
73
NSF Certified
No
Type
MUL043369

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday