23-1/2 x 32 in. Wood Framed Rectangle Mirror in Mohair Grey
Tresham® 23-1/2 x 32 in. Wood Framed Rectangle Mirror in Mohair Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wood frame with durable moisture and scratch resistant finish
- Includes hardware for wall-mount installation
- Coordinates with Tresham® vanities
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tresham®
- Color Finish Category:
- Greys
- Color Finish Name:
- Mohair Grey
- Depth:
- 1 in
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Framed Mirror
- UL Listed:
- No
- Width:
- 23-1/2 in