Trevor-Martin Corp

TE - A Series 21 in. 3 Ton Upflow and Horizontal Coil for Air Handler

Part #TTE2  |  Manufacturer Part #TE2

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Air Handler

BTU: 65000

CFM: 1200

Collection: TE - A Series

Configuration: [Upflow, Horizontal]

Depth: 21-1/2 in

Height: 8 in

MBH: 65

Material: Aluminum

Tonnage: 3 Tons

UL Listed: No

Width: 21 in