Tri-City Marble

36 x 36 in. Center Drain Shower Base

Part #TTEZ3636C  |  Manufacturer Part #TEZ3636C

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Drain Location: Center

IAPMO Listed: No

Length: 36 in

Width: 36 in