48 in. Shower Base in Celeste

Part #TTEZ3448C  |  Item #4532631  |  Manufacturer Part #TEZ3448C

Call for Pricing EACH

Color/Finish:
Celeste

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Celeste

Drain Location: Center

IAPMO Listed: No

Length: 48 in

Width: 34 in