Tri-City Marble

60 in. Shower Base in Celeste

Part #TTEZ3460C  |  Manufacturer Part #TEZ3460C

Color/Finish:
Celeste

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Celeste

Drain Location: Center

IAPMO Listed: No

Length: 60 in

Width: 34 in