60 x 32 in. Shower Base with Left Drain
60 x 32 in. Shower Base with Left Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Length:
- 60 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 32 in