Tri-State Wastewater 208/230/460V 1-Phase Motor Fiberglass Blower Package

THP1PHFGOPTION

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Hose
End Connections
Hose
Horsepower
1 hp
Material
Fiberglass
Phase
Single Phase
Pump Motor Type
ODP
Type
Motor Blower Package
Volts
208/230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday