0 items

Tri-State Wastewater 2L Class 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package

T2LFP

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact design
  • Corrosion resistant fiberglass base and hood
  • Includes positive displacement blower, adjustable motor base, air filter, silencer with paper element, discharge silencer with leg mounted support, pressure relief valve, discharge tee with pressure gauge and integral shutoff valve, hinged, gray fiberglass hood with 12" x 12" louvered vent and padlock hasp, and flexible discharge hose connection with clamps
  • These blower packages are sized for your application and shipped ready to install

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
End Connection 1
Hose
End Connections
Hose
Height
27-1/2 in
Horsepower
2 hp
Length
27-1/2 in
Material
Fiberglass
Phase
Triple Phase
Pump Motor Type
ODP
Type
ODP Motor Blower Package
Volts
208/230/460V
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday