Tri-State Wastewater 5L Class 208/230/460V 3-Phase ODP Motor Raised Base Blower Package

T5LRBP

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completely assembled for fast installation
  • For extra noise suppression, hoods can be lined with optional sound proofing material
  • Includes positive displacement blower, adjustable motor base, air filter, silencer with paper element, discharge silencer with leg mounted support, pressure relief valve, discharge tee with pressure gauge and integral shutoff valve, hinged, gray fiberglass hood with 12" x 12" louvered vent and padlock hasp, and flexible discharge hose connection with clamps
  • Standard motors are 3-ph ODP
  • The raised base design allows a discharge silencer to be mounted directly underneath the motor and blower assembly
  • Weather resistant fiberglass hood

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Hose
End Connections
Hose
Height
68-1/2 in
Horsepower
15 hp
Length
53-1/2 in
Material
Fiberglass, Steel
Phase
Triple Phase
Pump Motor Type
ODP
Type
ODP Motor Raised Base Blower Package
Volts
208/230/460V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday