Tri-State Wastewater MNPT Painted Steel Blower Pressure Relief Valve

TTSPRV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Protect your blower and motor from excessive back pressure
  • Simply tighten or loosen the wing nut on top of the valve body while monitoring system discharge pressure on your gauge
  • Valves come preset at approximately 5 psi

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Type
Straight
IAPMO Listed
No
Low Pressure
0
Material
Steel
Maximum Pressure
10 psi
NSF Certified
No
Type
TTSPRV1
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday