Triangle Pan in Oiled Bronze

You last purchased this on
 

Triangle Pan in Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

Triangle Pan in Oiled Bronze

  • Fast #
  • Part #E3TOB
  • Item #4346228
  • Manufacturer Part #3T-OB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Diameter:
10 in
Height:
2 in
Product Type:
Triangle Pan
UL Listed:
No
Width:
10 in