0 items

Triangle Tube 110 MBH Natural Gas Boiler with TriMax

TPTE110

Input MBH

110 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Digital display
  • Fully modulating
  • Highest water content in the industry
  • Ideal for small zones without short cycling
  • Provides space heating and domestic hot water
  • Quiet operation

SPECIFICATIONS

BTU
110000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
37-1/5 in
Lead Law Compliant
Yes
Material
Stainless Steel
Width
24-7/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday