0 items

Triangle Tube 124 MBH Compliant Challenger Combination Boiler

TCC125

Input MBH

124 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable modulation automatically regulates the capacity of the boiler to your requirements
  • Compact size for closet installation
  • Eliminates the need for a separate domestic hot water tank
  • Provides space heating and domestic hot water
  • Whisper-quiet operation

SPECIFICATIONS

BTU
124000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
28 in
Ignition System
Direct Spark Ignition
Lead Law Compliant
Yes
Material
Aluminum, Copper
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday