1 in Heat Exchanger Copper Braze and Stainless Steel

You last purchased this on
 
Triangle Tube

1 in Heat Exchanger Copper Braze and Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Triangle Tube

1 in Heat Exchanger Copper Braze and Stainless Steel

  • Fast #
  • Part #TFHETTP450
  • Item #4666134
  • Manufacturer Part #FHETTP4-50
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Length:
5-1/10 in
Material:
Copper Braze, Stainless Steel
Product Type:
Heat Exchanger
Width:
5-1/10 in