Triangle Tube 170 MBH Natural Gas Condenser Boiler with TriMax

TPT175

Input MBH

170 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Combined with a smart indirect fired water heater, it provides cost-effective, reliable heat and an abundant supply of domestic hot water
  • Digital display
  • Fully modulating
  • Higher water volume than competitive units
  • Quiet operation
  • Requires minimal installation space

SPECIFICATIONS

BTU
170000
Fuel Type
Natural Gas
Height
35-1/2 in
Input MBH
170 MBH
Material
Stainless Steel
Width
20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday