3 in. Sidewall Term Kit
3 in. Sidewall Term Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel
- Sidewall vent
- Low profile
- Compatible with Prestige models
- 3"
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Prestige Solo Boiler
- Depth:
- 3-3/4 in
- Material:
- Stainless Steel
- Pipe Diameter:
- 3 in
- Product Type:
- Termination Kit
- Vent Type:
- Direct Vent
- Watts:
- 4.5 kW
- Width:
- 12-3/4 in