8 in. 150 psi 80000 btu Heat Exchanger Brazed Plate
8 in. 150 psi 80000 btu Heat Exchanger Brazed Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Creates a better turbulence which results in a highly efficient heat exchange
- Self cleaning and self descaling
- Creates two separate flow channels in counter current
Documents
Specifications
- BTU:
- 80000
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 8 in
- Material:
- Copper, Stainless Steel
- Pressure - Maximum:
- 150 psi
- Product Type:
- Heat Exchanger
- Watts:
- 4.5 kW
- Width:
- 2-22/35 in