8 in. Heat Exchanger Brazed Plate

You last purchased this on
 
Triangle Tube

8 in. Heat Exchanger Brazed Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Triangle Tube

8 in. Heat Exchanger Brazed Plate

  • Fast #
  • Part #TFHETTP114E
  • Item #1365937
  • Manufacturer Part #FHETTP1-14E
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Creates a better turbulence which results in a highly efficient heat exchange
  • Self cleaning and self descaling
  • Creates two separate flow channels in counter current
  • Requires Certification

Documents


Specifications

BTU:
55000
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
8 in
Material:
Copper, Stainless Steel
Pressure - Maximum:
150 psi
Product Type:
Heat Exchanger
Watts:
4.5 kW
Width:
2-22/35 in