Triangle Tube

Challenger Series Residential Boiler 55 MBH Propane and Natural Gas

Part #TCC50S  |  Manufacturer Part #CC50S

Input MBH :

55 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 95.00

ANSI Specifications: ANSI 372, ANSI Z21.10.3, ANSI Z21.13

Application: Residential

BTU: 55000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3, CSA 4.9

Collection: Challenger Series

Depth: 9-1/2 in

Energy Star Compliant: Yes

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 23-1/4 in

Ignition System: Direct Spark Ignition

Input MBH : 55 MBH

Length: 17-3/4 in

Material: Cast Aluminum, Plastic, Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

UL Listed: No

Volts: 120V

Width: 17-3/4 in