Triangle Tube Combination Boiler

TCC5

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BTU
105000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
23-1/4 in
Ignition System
Direct Spark Ignition
Input MBH
106 MBH
Lead Law Compliant
Yes
Material
Aluminum, Copper
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday