Triangle Tube

HeatMaster® TC Residential Water/Steam Boiler 240 MBH Propane and Natural Gas

Part #THM240TC  |  Manufacturer Part #HM240TC

Input MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 95.00

Application: Residential

BTU: 240000

Boiler Type: Water/Steam

CEC Compliant: Not for Sale in CA

CSA Certified: No

Capacity: 50 gal

Collection: HeatMaster® TC

Depth: 30 in

Energy Star Compliant: No

Flow Rate: 370 gpm

Fuel Type: [Propane, Natural Gas]

Height: 85-1/2 in

Input MBH : 240 MBH

Length: 27-1/4 in

Material: Cast Iron

NSF Certified: No

Power Source: Gas

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in

UL Listed: No

Width: 27-1/4 in