0 items

Triangle Tube Output Natural Gas Condenser Boiler with TriMax

TPT

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combined with a smart indirect fired water heater, it provides cost-effective, reliable heat and an abundant supply of domestic hot water
  • Digital display
  • Fully modulating
  • Higher water volume than competitive units
  • Quiet operation
  • Requires minimal installation space

SPECIFICATIONS

BTU
245000
Fuel Type
Natural Gas
Height
35-1/2 in
Input MBH
245 MBH
Material
Stainless Steel
Width
20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday