Prestige Solo, Prestige Excellence and Challenger Solo Water Boilers Kit

You last purchased this on
 
Triangle Tube

Prestige Solo, Prestige Excellence and Challenger Solo Water Boilers Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Triangle Tube

Prestige Solo, Prestige Excellence and Challenger Solo Water Boilers Kit

  • Fast #
  • Part #TPSNEU01
  • Item #3326330
  • Manufacturer Part #PSNEU01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable PVC
  • Easy media replenishment
  • Compact Size
  • Easy connection to boiler
  • Neutralizes boiler condensate
  • Requires Certification

Specifications

BTU:
399000
Brand Model Compatibility:
Prestige Solo, Prestige Excellence and Challenger Solo Water Boilers
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Inlet Outlet:
3/4 in inlet
Inlet Service Size:
1/2 in
Length:
14-1/4 in
Product Type:
Kit
Width:
2-1/2 in