Triangle Tube

Prestige Solo Water/Steam Boiler 155 MBH Natural Gas

Part #TPA155  |  Manufacturer Part #PA155

Input MBH :

155 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AHRI Reference Number: 9032833
  • Net I=B=R Capacity: 123000 BTU
  • DOE Heating Capacity: 142000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Condensing
  • Frequency: 60 Hz
  • Gas Conversion Kit Included
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Heat Exchanger Warranty: 10 Years; Parts Warranty: 5 Years

Specifications

AFUE: 95.00

ASME Specifications: Yes

BTU: 155000

BTU Heat Rating: 142000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Capacity: 4 gal

Collection: Prestige Solo

Depth: 17-31/100 in

ETL Listed: Yes

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flue Size: 3

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 36-9/16 in

ISO Specifications: Yes

Ignition System: Spark Ignition

Input MBH : 155 MBH

Installation Type: Wall Mount

Length: 19-3/4 in

Material: Stainless Steel

NSF Certified: No

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Stages: Modulating

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Width: 19-3/4 in