Water Boiler 175 MBH Natural Gas

You last purchased this on
 
Triangle Tube

Prestige Solo Water Boiler 175 MBH Natural Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 
Triangle Tube

Prestige Solo Water Boiler 175 MBH Natural Gas

  • Fast #
  • Part #TPA175
  • Item #7069510
  • Manufacturer Part #PA175
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Net I=B=R capacity: 137000 BTU
  • DOE heating capacity: 157000 BTU
  • AHRI reference number: 2101289
  • Maximum altitude: 2000 feet
  • Frequency: 60 Hz
  • Gas conversion kit included
  • Combustion type: Condensing
  • Assembly type: Packaged
  • Heat exchanger warranty: 10 years; parts warranty: 5 years
  • Medium: Hot water
  • Requires Certification

Specifications

AFUE:
95.00 %
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Residential
BTU:
175000
BTU Heat Rating:
157000 Btu/h
Boiler Type:
Gas Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Collection:
Prestige Solo
Depth:
17-5/16 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Flue Size:
3
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
36-9/16 in
ISO:
Yes
Ignition System:
Direct Spark Ignition
Input (MBH):
175 MBH
Installation Type:
Wall Mount
Length:
17-5/16 in
Material:
Stainless Steel, Plastic
NSF Certified:
No
Phase:
Single Phase
Return Pipe Connection:
1-1/4 in
Stages:
Modulating
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
19-3/4 in